Zoro Homepage

Aranya 6 Light Pendant, Bronze & Matte Opal

  • Mfr # 6017-6L-BRZ

  • Zoro # G905840944


product price: $832.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
26.25"
Length
23.82"
Width
23.82"
Number of Lights
6
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017-6L-BRZ
Zoro #
G905840944
UPC #
685659032598
Country of Origin
China

Dimensions

Height
26.25"
Length
23.82"
Width
23.82"
Chain Length
72 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
6
Style
contemporary; metropolitan
Shade Material
Glass
Item
Pendant
Finish
Bronze
Dimmable
Yes
Series
Aranya
Standards
CUL/cETLu
Material
Steel
Watts
60
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Matte Opal

Description

Orbiting metal bands circle the contemporary inner chandelier. This family is made up of round and oval shapes finished in Bronze finishes complimented with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.