Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc 1 Light Chandelier, Chrome

  • Mfr # 620-12L-CH-LED

  • Zoro # G705835287


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
12
Finish
Chrome
Dimmable
Yes
Material
Steel
Style
Modern, LED, Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-12L-CH-LED
Zoro #
G705835287
UPC #
685659138115
Country of Origin
China

Dimensions

Height
4.25"
Width
5.5"
Length
12.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
12
Finish
Chrome
Dimmable
Yes
Material
Steel
Style
Modern, LED, Contemporary
Housing Material
Steel
Series
Arc
Lamp Included
Yes
Number of Lights
1
Standards
CUL/cETLu
Delivered Lumens
600
Color Temperature
3000K
Source Lumens
960
Color Rendering Index
Greater than 90
Rated Location
Dry

Description

Art and architecture merge to create a visually pleasing source of indoor lighting that sets the stage for an elegant contemporary theme. With an arc frame and linear silhouette, this LED island and billiard pendant adds a captivating element along with dimmable, long-life illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.