Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc 1 Light Chandelier, Chrome

  • Mfr # 620-43-CH-LED

  • Zoro # G405835334


product price: $708.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
35
Finish
Chrome
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-43-CH-LED
Zoro #
G405835334
UPC #
685659138122
Country of Origin
China

Dimensions

Width
5.25"
Length
43.5"
Height
4.5"
Cord/Wire Length
110 in
Canopy Dimensions
8-3/4 in x 5-1/4 in

Details

Item
Chandelier
Fixture Wattage
35
Finish
Chrome
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Series
Arc
Lamp Included
Yes
Style
Modern, LED, Contemporary
Number of Lights
1
Source Lumens
2880
Color Rendering Index
Greater than 90
Delivered Lumens
1900
Rated Location
Dry
Color Temperature
3000K

Description

Art and architecture merge to create a visually pleasing source of indoor lighting that sets the stage for an elegant contemporary theme. This LED one-light chandelier delivers an enticing geometric silhouette that illuminates modern spaces with dimmable, energy-saving lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.