Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc 1 Light Chandelier, Chrome

  • Mfr # 620-56-CH-LED

  • Zoro # G805835293


product price: $916.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
46
Finish
Chrome
Housing Material
Steel
Number of Lights
1
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-56-CH-LED
Zoro #
G805835293
UPC #
685659138139
Country of Origin
China

Dimensions

Length
56.25"
Width
5.25"
Height
5.75"
Canopy Dimensions
14-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
46
Finish
Chrome
Housing Material
Steel
Number of Lights
1
Dimmable
Yes
Series
Arc
Standards
CUL/cETLu
Lamp Included
Yes
Style
Modern, LED, Contemporary
Material
Steel
Source Lumens
3760
Color Rendering Index
Greater than 90
Color Temperature
3000K
Delivered Lumens
2400
Rated Location
Dry

Description

Art and architecture merge to create a visually pleasing source of indoor lighting that sets the stage for an elegant contemporary theme. Enjoy dimmable, energy-saving LED lighting in a one-light chandelier that captures attention with a romantic arc silhouette and becomes a focal point in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.