Shop Z-LITE
See all product information
Create Account
Arcano 5 Light Pendant, Matte Black
- Mfr # 8002-42MB-LED
- Zoro # G205841542
product price:Â
$
720.00
/ea
Free Shipping & Returns
Key Features
Height
3"
Length
44"
Width
17.75"
Number of Lights
1
Style
modern; art deco; contemporary; architectural; geometric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8002-42MB-LED
- Zoro #
- G205841542
- UPC #
- 685659080629
- Country of Origin
- China
Dimensions
- Height
- 3"
- Length
- 44"
- Width
- 17.75"
- Cord/Wire Length
- 110 in
- Canopy Dimensions
- 15-3/4 in x 5-1/2 in
Details
- Number of Lights
- 1
- Style
- modern; art deco; contemporary; architectural; geometric
- Item
- Pendant
- Finish
- Matte Black
- Dimmable
- Yes
- Standards
- CUL/cETLu
- CRI
- CRI>80
- Series
- Arcano
- Lamp Included
- Yes
- Color Temperature
- 3000 K
- Material
- Steel + Aluminum
- Watts
- 28
- Delivered Lumens
- 974.51
- Rated Location
- Dry
- Source Lumens
- 2240
- Bulb Base
- LED-Integrated
Description
Linear design and a rich matte black finish create a stylish profile for this five-light LED pendant. As energy-efficient as it is stylish, this contemporary pendant shows off beautifully over a kitchen island or a table in the breakfast nook.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.