Zoro Homepage
This item is Discontinued.
Z-Lite Arcano 5 Light Pendant, Matte Black 8002-54MB-LED

Arcano 5 Light Pendant, Matte Black (Discontinued)

  • Mfr # 8002-54MB-LED
  • Zoro # G005841452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002-54MB-LED
Zoro #
G005841452
UPC #
685659080650
Country of Origin
China

Dimensions

Height
3"
Width
17.75"

Details

Number of Lights
1
Item
Pendant
Finish
Matte Black
Material
Steel + Aluminum
Series
Arcano
Watts
31.5

Description

Illuminate a modern dining table with the cool, crisp look of this five-light LED pendant. Designed with interesting, modern angles and a matte black finish, this pendant is a true statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.