Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer 1 Light Wall Sconce, Brushed Nickel & Clear

  • Mfr # 344-1S-BN

  • Zoro # G805840754


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
6"
Dimmable
Yes
Finish
Brushed Nickel
Length
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344-1S-BN
Zoro #
G805840754
UPC #
685659176223
Country of Origin
China

Dimensions

Height
14"
Width
6"
Length
6.5"
Canopy Dimensions
6 in x 14 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Housing Material
Steel
Series
Archer
Standards
CUL/cETLu
Lamp Watts
60
Number of Lights
1
Rated Location
Damp
Frame Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Shade Material
Glass

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.