Zoro Homepage

Archer 2 Light Vanity, Polished Nickel & Clear

  • Mfr # 344-2V-PN

  • Zoro # G005834782


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Height
11"
Housing Finish
Polished Nickel
Style
Transitional, Metropolitan, Classical, Restoration
Shade Material
Glass
Series
Archer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344-2V-PN
Zoro #
G005834782
UPC #
685659176261
Country of Origin
China

Dimensions

Height
11"
Length
6.5"
Width
17.75"
Canopy Dimensions
8-1/2 in x 4.75 in

Details

Item
Vanity
Housing Finish
Polished Nickel
Number of Lights
2
Style
Transitional, Metropolitan, Classical, Restoration
Shade Material
Glass
Series
Archer
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Lamp Watts
60
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.