Zoro Homepage

Archer 3 Light Vanity, Brushed Nickel & Clear

  • Mfr # 344-3V-BN

  • Zoro # G305834710


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
6.5"
Width
25"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344-3V-BN
Zoro #
G305834710
UPC #
685659176285
Country of Origin
China

Dimensions

Height
11"
Length
6.5"
Width
25"
Canopy Dimensions
8-1/2 in x 4.75 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
Transitional, Metropolitan, Classical, Restoration
Shade Material
Glass
Dimmable
Yes
Series
Archer
Housing Material
Steel
Lamp Watts
60
Standards
CUL/cETLu
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.