Archis Pendant, 3-Light, 12 In.W x 15.5 In.H, Modern Gold/Clear

  • Mfr # 3041P12-MGLD

  • Zoro # G011799204


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Length
12"
Number of Lights
3
Style
Transitional, Architectural, Glass, Loft
Collection Name
Archis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041P12-MGLD
Zoro #
G011799204
UPC #
685659186420
Country of Origin
China

Dimensions

Height
15.5 in
Length
12"
Width
12 in
Cord/Wire Length
110"
Canopy Dimensions
5.11"L x 5.11"W
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
3
Style
Transitional, Architectural, Glass, Loft
Collection Name
Archis
Shade Material
Glass
Item
Pendant
Finish
Modern Gold
Standards
CETL
Material
Steel
Watts
60 W
Lamp Included
No
Lamp Watts
60
Series
Archis
Dimmable
Yes
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry
Shade Finish/Color
Clear
Frame Finish
Modern Gold
Location Rating
Dry
Frame Material
Steel

Description

A bit of nautical charm and a decadent mix of materials complement this three-light pendant from the Archis collection, delivering transitional style elements perfect for any space. Framing of modern gold finish steel emulates an open bell silhouette with a romantic clear glass shade positioned at its bottom. Candelabra lamping changes up the mood with a softening effect, making this pendant a superb option for a trending minimalist modern or transitional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.