Archis Pendant, 5-Light, 18 In.W x 21 In.H, Brushed Nickel/Clear

  • Mfr # 3041P18-BN

  • Zoro # G611799239


product price:  $516.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Length
18"
Number of Lights
5
Style
Transitional, Architectural, Glass, Loft
Collection Name
Archis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3041P18-BN
Zoro #
G611799239
UPC #
685659186383
Country of Origin
China

Dimensions

Height
21 in
Length
18"
Width
18 in
Canopy Dimensions
5.11"L x 5.11"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
5
Style
Transitional, Architectural, Glass, Loft
Collection Name
Archis
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Archis
Dimmable
Yes
Standards
CETL
Watts
60 W
Material
Steel
Lamp Watts
60
Lamp Included
No
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear
Frame Finish
Brushed Nickel

Description

From the Archis collection comes a stylish yet minimalist look in lighting with a versatile motif ideal for any modern or transitional space. This five-light pendant offers a touch of nautical charm in a bell-like silhouette with brushed nickel finish steel framing and a delicate clear glass shade. Candelabra lamping brings a hint of soft elegance and a classic artisanal vibe that suits a dining space, living area, or entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.