Archis Pendant, 5-Light, 18 In.W x 21 In.H, Matte Black/Clear

  • Mfr # 3041P18-MB

  • Zoro # G211799226


product price: $474.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Length
18"
Number of Lights
5
Style
Transitional, Architectural, Glass, Loft
Collection Name
Archis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041P18-MB
Zoro #
G211799226
UPC #
685659186376
Country of Origin
China

Dimensions

Height
21 in
Length
18"
Width
18 in
Canopy Dimensions
5.11"L x 5.11"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
5
Style
Transitional, Architectural, Glass, Loft
Collection Name
Archis
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Series
Archis
Lamp Included
No
Lamp Watts
60
Dimmable
Yes
Standards
CETL
Watts
60 W
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry
Shade Finish/Color
Clear
Location Rating
Dry
Frame Finish
Matte Black
Frame Material
Steel

Description

Minimalism strikes a chord in easy elegance with a versatile motif ideal for any modern or transitional space. This five-light pendant from the Archis collection offers a touch of nautical charm in a bell-like silhouette with matte black finish steel framing and a delicate clear glass shade. Candelabra lamping brings a hint of soft elegance and a classic artisanal vibe that suits a dining space, living area, or entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.