
Arden Chandelier, 11-Light, 24 In.W x 12 In.H, Matte Black/Clear
Mfr # 651P-11R-MB
Zoro # G111800138
product price:Â $2,052.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Series
Arden
Width
24 in
Height
12 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651P-11R-MB
Zoro #
G111800138
UPC #
685659183733
Country of Origin
China
Dimensions
Width
24 in
Height
12 in
Length
24"
Cord/Wire Length
110"
Canopy Dimensions
24"L x 24"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Series
Arden
Material
Steel
Number of Lights
11
Lamp Watts
60
Dimmable
Yes
Style
Modern, contemporary, glass, loft
Standards
CUL/cETLu
Collection
Arden
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium
Bulbs Included
No
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Dry
Description
The intimately elegant effect of glasswork adds gleaming radiance to this glam 11-light chandelier. Illumination bounces off of cascading organic teardrop glass shades scattered to offer an abstract silhouette. With a tasteful round matte black finish metal canopy, room or entryway customization becomes a key factor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.