Arden Chandelier, 11-Light, 24 In.W x 12 In.H, Rubbed Brass/Clear

  • Mfr # 651P-11R-RB

  • Zoro # G711800125


product price:  $2,622.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Lamp Watts
60
Dimmable
Yes
Collection
Arden
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651P-11R-RB
Zoro #
G711800125
UPC #
685659183559
Country of Origin
China

Dimensions

Width
24 in
Height
12 in
Length
24"
Cord/Wire Length
110"
Canopy Dimensions
24"L x 24"W

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Number of Lights
11
Lamp Watts
60
Dimmable
Yes
Collection
Arden
Standards
CUL/cETLu
Style
Modern, contemporary, glass, loft
Material
Steel
Series
Arden
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium
Frame Material
Steel
Shade Finish/Color
Clear
Bulbs Included
No
Location Rating
Dry

Description

The intimately elegant effect of glasswork adds gleaming radiance to this glam 11-light chandelier. Illumination bounces off of cascading organic teardrop glass shades scattered to offer an abstract silhouette. With a tasteful round rubbed brass finish metal canopy, room or entryway customization becomes a key factor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.