Arden Chandelier, 27-Light, 36 In.W x 12 In.H, Brushed Nickel/Clear

  • Mfr # 651P-27R-BN

  • Zoro # G711799474


product price:  $5,670.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Width
36 in
Style
Modern, contemporary, glass, loft
Standards
CUL/cETLu
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651P-27R-BN
Zoro #
G711799474
UPC #
685659183566
Country of Origin
China

Dimensions

Width
36 in
Height
12 in
Length
36"
Cord/Wire Length
110"
Canopy Dimensions
36"L x 36"W

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Style
Modern, contemporary, glass, loft
Standards
CUL/cETLu
Lamp Watts
60
Material
Steel
Number of Lights
27
Collection
Arden
Dimmable
Yes
Series
Arden
Shade Material
Glass
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear
Location Rating
Dry
Shade Finish/Color
Clear
Frame Material
Steel
Bulbs Included
No

Description

Light reflection plays an enduring role in the design factor of a light fixture with an authentic organic personality. Glam goes a bit easy with this 27-light rounded chandelier representing tempered minimalism as it delivers versatility and artistry. Marvel at the radiance of teardrop glass shades dangling in a circle at graduated lengths from a round brushed nickel finish metal canopy, becoming a focal point in a dining room, living space, or entryway.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.