
Arden Chandelier, 27-Light, 36 In.W x 12 In.H, Matte Black/Clear
Mfr # 651P-27R-MB
Zoro # G911799397
product price:Â $4,968.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Width
36 in
Dimmable
Yes
Length
36"
Series
Arden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651P-27R-MB
Zoro #
G911799397
UPC #
685659183740
Country of Origin
China
Dimensions
Width
36 in
Length
36"
Height
12 in
Cord/Wire Length
110"
Canopy Dimensions
36"L x 36"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Dimmable
Yes
Series
Arden
Style
Modern, contemporary, glass, loft
Number of Lights
27
Collection
Arden
Lamp Watts
60
Material
Steel
Standards
CUL/cETLu
Shade Finish
Clear
Rated Location
Dry
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No
Shade Finish/Color
Clear
Description
Light reflection plays an enduring role in the design factor of a light fixture with an authentic organic personality. Glam goes a bit easy with this 27-light rounded chandelier representing tempered minimalism as it delivers versatility and artistry. Marvel at the radiance of teardrop glass shades dangling in a circle at graduated lengths from a round matte black finish metal canopy, becoming a focal point in a dining room, living space, or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.