
Arden Chandelier, 27-Light, 36 In.W x 12 In.H, Rubbed Brass/Clear
Mfr # 651P-27R-RB
Zoro # G111799432
product price:Â $6,480.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Width
36 in
Height
12 in
Standards
CUL/cETLu
Style
Modern, contemporary, glass, loft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651P-27R-RB
Zoro #
G111799432
UPC #
685659183573
Country of Origin
China
Dimensions
Width
36 in
Height
12 in
Length
36"
Cord/Wire Length
110"
Canopy Dimensions
36"L x 36"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Standards
CUL/cETLu
Style
Modern, contemporary, glass, loft
Collection
Arden
Series
Arden
Material
Steel
Dimmable
Yes
Number of Lights
27
Lamp Watts
60
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear
Bulbs Included
No
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Dry
Description
Light reflection plays an enduring role in the design factor of a light fixture with an authentic organic personality. Glam goes a bit easy with this 27-light rounded chandelier representing tempered minimalism as it delivers versatility and artistry. Marvel at the radiance of teardrop glass shades dangling in a circle at graduated lengths from a round rubbed brass finish metal canopy, becoming a focal point in a dining room, living space, or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.