
Arden Chandelier, 5-Light, 12 In.W x 12 In.H, Matte Black/Clear
Mfr # 651P-5R-MB
Zoro # G311799577
product price:Â $880.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Width
12 in
Length
12"
Standards
CUL/cETLu
Series
Arden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651P-5R-MB
Zoro #
G311799577
UPC #
685659183719
Country of Origin
China
Dimensions
Width
12 in
Length
12"
Height
12 in
Cord/Wire Length
110"
Canopy Dimensions
12"L x 12"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Standards
CUL/cETLu
Series
Arden
Collection
Arden
Number of Lights
5
Material
Steel
Dimmable
Yes
Lamp Watts
60
Style
Modern, contemporary, glass, loft
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No
Shade Finish/Color
Clear
Description
Bring ambient lighting and a glam artistic vibe to a nook or entryway with a fixture created to impress. This five-light chandelier delivers organic sensibility with a gallery influence, dangling delicate oval glass shades from a round metal canopy with a bold matte black finish. Transform a compact setting into a display venue for elegance in lighting and design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.