
Arden Chandelier, 5-Light, 12 In.W x 12 In.H, Rubbed Brass/Clear
Mfr # 651P-5R-RB
Zoro # G111799562
product price:Â $1,126.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Lamp Watts
60
Style
Modern, contemporary, glass, loft
Series
Arden
Collection
Arden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651P-5R-RB
Zoro #
G111799562
UPC #
685659183511
Country of Origin
China
Dimensions
Width
12 in
Height
12 in
Length
12"
Cord/Wire Length
110"
Canopy Dimensions
12"L x 12"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Lamp Watts
60
Style
Modern, contemporary, glass, loft
Series
Arden
Collection
Arden
Number of Lights
5
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear
Location Rating
Dry
Frame Material
Steel
Shade Finish/Color
Clear
Bulbs Included
No
Description
Bring ambient lighting and a glam artistic vibe to a nook or entryway with a fixture created to impress. This five-light chandelier delivers organic sensibility with a gallery influence, dangling delicate oval glass shades from a round metal canopy with a rich rubbed brass finish. Transform a compact setting into a display venue for elegance in lighting and design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.