Arden Chandelier, 7-Light, 18 In.W x 12 In.H, Matte Black/Clear

  • Mfr # 651P-7R-MB

  • Zoro # G511799261


product price:  $1,262.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Collection
Arden
Standards
CUL/cETLu
Style
Modern, contemporary, glass, loft
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651P-7R-MB
Zoro #
G511799261
UPC #
685659183726
Country of Origin
China

Dimensions

Height
12 in
Length
18"
Width
18 in
Cord/Wire Length
110"
Canopy Dimensions
18" L x 18" W

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Arden
Standards
CUL/cETLu
Style
Modern, contemporary, glass, loft
Lamp Watts
60
Dimmable
Yes
Series
Arden
Material
Steel
Number of Lights
7
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Dry
Shade Material
Glass
Bulbs Included
No
Location Rating
Dry
Frame Material
Steel
Shade Finish/Color
Clear

Description

Decadence softened with minimalism becomes a natural choice in lighting as this seven-light round chandelier creates eye-catching beauty. Circular clustering of delicate glass teardrop shades and a bold matte black finish metal canopy form a minimalist silhouette with maximal impact, offering pure organic inspiration. Highlight a nook or reading space with this exquisite chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.