
Arden Chandelier, 7-Light, 18 In.W x 12 In.H, Rubbed Brass/Clear
Mfr # 651P-7R-RB
Zoro # G511799230
product price:Â $1,634.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Material
Steel
Lamp Watts
60
Width
18 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651P-7R-RB
Zoro #
G511799230
UPC #
685659183535
Country of Origin
China
Dimensions
Width
18 in
Height
12 in
Length
18"
Cord/Wire Length
110"
Canopy Dimensions
18" L x 18" W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Material
Steel
Number of Lights
7
Lamp Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Style
Modern, contemporary, glass, loft
Collection
Arden
Series
Arden
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear
Location Rating
Dry
Bulbs Included
No
Frame Material
Steel
Shade Finish/Color
Clear
Description
Decadence softened with minimalism becomes a natural choice in lighting as this seven-light round chandelier creates eye-catching beauty. Circular clustering of delicate glass teardrop shades and a rich rubbed brass finish metal canopy form a minimalist silhouette with maximal impact, offering pure organic inspiration. Highlight a nook or reading space with this exquisite chandelier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.