Arden Pendant, 1-Light, 4.5 In.W x 11.5 In.H, Brushed Nickel/Clear
- Mfr # 651P-ROD-BN
- Zoro # G511799964
product price:Â
$
236.00
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Length
4.5"
Width
4.5 in
Number of Lights
1
Style
Modern, contemporary, glass, loft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651P-ROD-BN
- Zoro #
- G511799964
- UPC #
- 685659188318
- Country of Origin
- China
Dimensions
- Height
- 11.5 in
- Length
- 4.5"
- Width
- 4.5 in
- Canopy Dimensions
- 4.5"L x 4.5"W
- Cord/Wire Length
- 110"
- Chain Length
- Rods: 1x3"+1x6"+3x12"
Description
Smooth lines and alluring contours tell the story of an artistic look in a light fixture designed to impress. This pendant from the Arden collection delivers sophistication and elegance with brushed nickel finish iron and an organic, tear-shaped clear glass shade that pulls together sleek style elements. Choose this pendant to highlight a contemporary foyer, nook, or dining area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.