Arden Pendant, 1-Light, 4.5 In.W x 12 In.H, Brushed Nickel/Clear

  • Mfr # 651P-BN

  • Zoro # G811799336


product price:  $178.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Length
4.5"
Width
4.5 in
Number of Lights
1
Style
Modern, contemporary, glass, loft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651P-BN
Zoro #
G811799336
UPC #
685659183450
Country of Origin
China

Dimensions

Height
12 in
Length
4.5"
Width
4.5 in
Cord/Wire Length
110"
Canopy Dimensions
4.5 x 4.5

Details

Number of Lights
1
Style
Modern, contemporary, glass, loft
Collection Name
Arden
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Material
Iron
Dimmable
Yes
Watts
60 W
Lamp Watts
60
Lamp Included
No
Standards
CUL/cETLu
Series
Arden
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Shade Finish/Color
Clear
Frame Finish
Brushed Nickel
Location Rating
Damp
Frame Material
Iron

Description

From the Arden collection comes a work of art masquerading as lighting decor and adding an ultra-chic glam look with linear principles. This one-light pendant is fashioned for bridging old and new, featuring a linear down rod and canopy in brushed nickel iron. A romantic elliptical glass shade completes its delightful silhouette and provides versatility for complementing any decor scheme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.