Arden Wall Sconce, 1-Light, 4.5 In.W x 7 In.L x 21.5 In.H, Brushed Nickel/Clear

  • Mfr # 651S-BN

  • Zoro # G011799723


product price:  $172.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
4.5 in
Dimmable
Yes
Series
Arden
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651S-BN
Zoro #
G011799723
UPC #
685659183474
Country of Origin
China

Dimensions

Height
21.5 in
Width
4.5 in
Length
7 in
Canopy Dimensions
4-1/2 in x 4-1/2 in
Backplate Dimensions
4.5 x 4.5

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Series
Arden
Lamp Watts
60
Lamp Included
No
Standards
CUL/cETLu
Rated Location
Damp
Frame Material
Iron
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium
Shade Finish/Color
Clear
Collection
Arden
Frame Finish
Brushed Nickel
Location Rating
Damp

Description

Appoint a sophisticated interior space with lighting that integrates with a tasteful design scheme. This one-light wall sconce from the Arden collection offers a delicate motif blending brushed nickel finish iron with clear glass. A simplified silhouette feels sophisticated as it emits accent lighting in a bath en suite, hallway, or living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.