Arden Wall Sconce, 1-Light, 4.5 In.W x 7 In.L x 21.5 In.H, Matte Black/Clear

  • Mfr # 651S-MB

  • Zoro # G811799725


product price:  $152.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
4.5 in
Dimmable
Yes
Lamp Included
No
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651S-MB
Zoro #
G811799725
UPC #
685659183702
Country of Origin
China

Dimensions

Height
21.5 in
Width
4.5 in
Length
7 in
Canopy Dimensions
4-1/2 in x 4-1/2 in
Backplate Dimensions
4.5 x 4.5

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Included
No
Series
Arden
Standards
CUL/cETLu
Lamp Watts
60
Number of Lights
1
Frame Material
Iron
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass
Bulb Base
Medium
Location Rating
Damp
Frame Finish
Matte Black
Collection
Arden
Shade Finish/Color
Clear

Description

Glam style comes in a simple shape as this fixture designed for impact offers modern and traditional vibes. This one-light wall sconce from the Arden collection offers a delicate motif blending smooth matte black finish iron with a clear glass teardrop shade. A simplified silhouette feels sophisticated as it emits accent lighting in a bath en suite, hallway, or living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.