Arden Wall Sconce, 1-Light, 4.5 In.W x 7 In.L x 21.5 In.H, Rubbed Brass/Clear

  • Mfr # 651S-RB

  • Zoro # G611799680


product price:  $190.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
4.5 in
Dimmable
Yes
Length
7 in
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651S-RB
Zoro #
G611799680
UPC #
685659183481
Country of Origin
China

Dimensions

Height
21.5 in
Width
4.5 in
Length
7 in
Canopy Dimensions
4-1/2 in x 4-1/2 in
Backplate Dimensions
4.5 x 4.5

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Lamp Watts
60
Series
Arden
Standards
CUL/cETLu
Lamp Included
No
Number of Lights
1
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium
Frame Material
Iron
Shade Material
Glass
Location Rating
Damp
Collection
Arden
Shade Finish/Color
Clear
Frame Finish
Rubbed Brass

Description

Add glowing warmth and a delicate motif to any indoor space with a light fixture created for impact. This one-light wall sconce from the Arden collection offers a stunning design blending rich rubbed brass finish iron with a clear glass teardrop shade. A simplified silhouette feels sophisticated as it emits accent lighting in a bath en suite, hallway, or living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.