Aria 1 Light Pendant, Brushed Nickel/Brushed Nickel & Inner White, 12 In W x 11 In H

  • Mfr # 1952P12-BN

  • Zoro # G415558728


product price:  $200.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Length
12 in
Width
12 in
Number of Lights
1
Style
Architectural, Modern, Restoration, Urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1952P12-BN
Zoro #
G415558728
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Length
12 in
Width
12 in
Chain Length
Rods: 6 x 12"+1 x 6"+1 x 3"
Cord Length
110 in
Canopy Dimensions
5" L x 5" W

Details

Number of Lights
1
Style
Architectural, Modern, Restoration, Urban
Collection Name
Aria
Shade Material
Steel
Item
Pendant
Lamp Base
Medium
Watts
100W
Dimmable
Yes
Shade Color
Brushed Nickel & Inner White
Lamp Included
No
Energy Star Compliant
No
Standards
CETL
Location Rating
Damp
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Frame Finish
Brushed Nickel
Sloped Ceiling Compatible
Yes
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.