Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlington 2 Light Flush Mount, Bronze & Matte Opal

  • Mfr # 220F2

  • Zoro # G005835819


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Length
12.25"
Width
12.25"
Height
5.75"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220F2
Zoro #
G005835819
UPC #
685659017588
Country of Origin
China

Dimensions

Length
12.25"
Width
12.25"
Height
5.75"
Canopy Dimensions
12.1 in x 12.1 in

Details

Watts
60
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Arlington
Number of Light Bulbs Required
2
Shade Material
Glass
Rated Location
Damp
Shade Finish
Matte Opal

Description

Bold and thick framing define this two bulb flush mount. Finished in oil rubbed bronze, the fixture also has complimentary a matte opal glass shade, which create a soft yet modern look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.