Zoro Homepage

Arlington 2 Light Flush Mount, Heritage Brass & Etched White

  • Mfr # 220F2-HBR

  • Zoro # G905835568


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Length
12.25"
Width
12.25"
Height
6"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220F2-HBR
Zoro #
G905835568
UPC #
685659157789
Country of Origin
China

Dimensions

Length
12.25"
Width
12.25"
Height
6"
Canopy Dimensions
12-1/4 in x 12-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Heritage Brass
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Arlington
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Material
Glass
Shade Finish
Etched White

Description

Custom updates energize the personality of this three-bulb flushmount ceiling light, a superbly versatile choice for a kitchen, dining area, or entryway. A deep round shade is fashioned of matte opal glass, pairing beautifully with heritage brass finish metal accenting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.