Zoro Homepage

Arlington 2 Light Flush Mount, Matte Black & Matte Opal

  • Mfr # 220F2-MB

  • Zoro # G405835587


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Length
12.25"
Width
12.25"
Height
6"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220F2-MB
Zoro #
G405835587
UPC #
685659151565
Country of Origin
China

Dimensions

Length
12.25"
Width
12.25"
Height
6"
Canopy Dimensions
12-1/4 in x 12-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Series
Arlington
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Finish
Matte Opal
Shade Material
Glass

Description

Bathe your surroundings in the graceful illumination that radiates from this two-light flush mount ceiling fixture. Stylishly simple, it boasts a round, matte black frame that creates a striking contrast with its delicate, matte opal shade. This transitional ceiling light is especially ideal for a bedroom, hallway, kitchen, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.