Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlington 3 Light Semi Flush Mount, Bronze & Matte Opal

  • Mfr # 220SF3

  • Zoro # G305840803


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Arlington
Finish
Bronze
Height
11 in
Length
14-3/4 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220SF3
Zoro #
G305840803
UPC #
685659151541
Country of Origin
China

Dimensions

Height
11 in
Length
14-3/4 in
Width
14-3/4 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Arlington
Item
Semi Flush Mount
Finish
Bronze
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Material
Glass
Frame Finish
Bronze
Shade Finish
Matte Opal
Dimmable
Yes
Rated Location
Damp
Bulb Wattage
100 W
Frame Material
Steel
Bulb Base
Medium

Description

Bathe your surroundings in the graceful illumination that radiates from this three-light semi-flush mount ceiling fixture. Stylishly simple, it boasts a round, bronze finish frame that creates a striking contrast with its delicate, matte opal shade. This transitional ceiling light is especially ideal for a bedroom, hallway, kitchen, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.