Zoro Homepage

Arlo 1 Light Flush Mount, Matte White & Rubbed Brass

  • Mfr # 2303F1-MW-RB

  • Zoro # G805835620


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
5.25"
Height
7.5"
Watts
60
Dimmable
Yes
Finish
Matte White + Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2303F1-MW-RB
Zoro #
G805835620
UPC #
685659159691
Country of Origin
India

Dimensions

Length
5.25"
Width
5.25"
Height
7.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte White + Rubbed Brass
Item
Flush Mount
Series
Arlo
Housing Material
Steel
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Damp
Shade Finish
Matte White

Description

Focus on aesthetics to stylize a contemporary living space, choosing this minimalist-inspired metal flush mount ceiling light. A low-profile yet sophisticated cylinder silhouette is dressed up with a dual finish palette blending matte white and rubbed brass, adding versatility and a light, airy look with a touch of glam.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.