Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlo 2 Light Flush Mount, Matte Black

  • Mfr # 2303F2-MB-CH

  • Zoro # G405835549


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Length
12.25"
Height
6"
Watts
60
Dimmable
Yes
Finish
Matte Black + Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2303F2-MB-CH
Zoro #
G405835549
UPC #
685659159745
Country of Origin
India

Dimensions

Length
12.25"
Width
12.25"
Height
6"
Canopy Dimensions
12-1/4 in x 12-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black + Chrome
Item
Flush Mount
Housing Material
Steel
Series
Arlo
Standards
CUL/cETLu
Number of LEDs
Medium
Number of Light Bulbs Required
2
Rated Location
Damp
Shade Finish
Matte Black

Description

This two-tone metal flush mount light presents a sleek and smooth impression. Perfect for a hallway, home office, or small foyer, this matte black flush mount light with chrome trim is simplistic yet stylish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.