Zoro Homepage

Arlo 3 Light Flush Mount, Matte White & Rubbed Brass

  • Mfr # 2303F3-MW-RB

  • Zoro # G805835903


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Height
6"
Watts
60
Dimmable
Yes
Finish
Matte White + Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2303F3-MW-RB
Zoro #
G805835903
UPC #
685659159776
Country of Origin
India

Dimensions

Length
16"
Width
16"
Height
6"
Canopy Dimensions
16 in x 16 in

Details

Watts
60
Dimmable
Yes
Finish
Matte White + Rubbed Brass
Item
Flush Mount
Series
Arlo
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Finish
Matte White

Description

Introducing a three-light flush mount in matte white with rubbed brass trim to inspire your contemporary living space. Crafted from steel, this flush mount light is perfect or illuminating a small foyer, hallways, or your home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.