Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlo 4 Light Flush Mount, Matte White

  • Mfr # 2303F4-MW-CH

  • Zoro # G705835850


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Length
20.25"
Height
6"
Watts
60
Dimmable
Yes
Finish
Matte White + Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2303F4-MW-CH
Zoro #
G705835850
UPC #
685659159837
Country of Origin
India

Dimensions

Length
20.25"
Width
20.25"
Height
6"
Canopy Dimensions
20-1/4 in x 20-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte White + Chrome
Item
Flush Mount
Housing Material
Steel
Series
Arlo
Number of LEDs
Medium
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Rated Location
Damp
Shade Finish
Matte White

Description

It's easy to make a contemporary statement with this four-light flush mount fixture. Four bulbs make for maximized illumination in your space. The matte white shade is designed from steel with an eye-catching chrome trim, offering the perfect pick-me-up for small foyers, hallways, home offices, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.