Zoro Homepage

Arlo 4 Light Flush Mount, Matte White & Rubbed Brass

  • Mfr # 2303F4-MW-RB

  • Zoro # G605835950


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Length
20.25"
Height
6"
Watts
60
Dimmable
Yes
Finish
Matte White + Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2303F4-MW-RB
Zoro #
G605835950
UPC #
685659159813
Country of Origin
India

Dimensions

Length
20.25"
Width
20.25"
Height
6"
Canopy Dimensions
20-1/4 in x 20-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte White + Rubbed Brass
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Series
Arlo
Number of LEDs
Medium
Number of Light Bulbs Required
4
Shade Finish
Matte White
Rated Location
Damp

Description

It's easy to make a contemporary statement with this four-light flush mount fixture. Four bulbs make for maximized illumination in your space. Four bulbs make for maximized illumination in your space. The matte white shade is designed from steel with an eye-catching rubbed brass trim, offering the perfect pick-me-up for small foyers, hallways, home offices, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.