Zoro Homepage

Armstrong Outdoor Post Light, Bronze & Clear Waterglass

  • Mfr # 533PHB-RBRZ

  • Zoro # G605836339


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Number of Lamps
3
Width
12.375"
Series
Armstrong
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533PHB-RBRZ
Zoro #
G605836339
UPC #
685659018554
Country of Origin
China

Dimensions

Height
23.5"
Width
12.375"
Length
12.375"

Details

Item
Outdoor Post Mount Fixture
Finish
Bronze
Number of Lamps
3
Series
Armstrong
Dimmable
Yes
Standards
CUL/cETLu
Watts
60
Housing Material
Aluminum
Bulb Base Type
Candelabra
Shade Finish
Clear Waterglass
Shade Material
Glass
Rated Location
Wet

Description

Traditional charm emanates from this large outdoor post head fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.