Zoro Homepage

Armstrong Outdoor Wall Light, Bronze & Clear Waterglass

  • Mfr # 534M-RBRZ

  • Zoro # G105836563


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
19.5"
Length
12.8"
Series
Armstrong
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534M-RBRZ
Zoro #
G105836563
UPC #
685659018660
Country of Origin
China

Dimensions

Width
10"
Height
19.5"
Length
12.8"
Canopy Dimensions
5-1/4 in x 14 in

Details

Item
Outdoor Wall Sconce
Series
Armstrong
Watts
60
Finish
Bronze
Housing Material
Aluminum
Standards
CUL/cETLu
Shade Finish
Clear Waterglass
Rated Location
Wet
Dimmable
Yes
Number of Lights
2
Bulb Base
Candelabra
Shade Material
Glass

Description

Traditional charm emanates from this medium outdoor wall mount fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.