Zoro Homepage

Arosia 1 Light Pendant, Chrome & While

  • Mfr # 194-20W-C

  • Zoro # G205840781


product price: $424.00
/ea
Free Shipping & Returns

Key Features

Height
20"
Length
20"
Width
20"
Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-20W-C
Zoro #
G205840781
UPC #
685659148541
Country of Origin
China

Dimensions

Height
20"
Length
20"
Width
20"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Shade Material
Fabric
Item
Pendant
Finish
Chrome
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Arosia
Watts
100
Shade Finish
White
Rated Location
Dry
Bulb Base
Medium

Description

A bold, white fabric shade lends a touch of modern flair to this eye-catching, single-light pendant. From bedrooms to dining rooms to living rooms and more, this gorgeous, chrome fixture will elevate your living space to new heights of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.