Zoro Homepage

Arosia 1 Light Pendant, Chrome & White

  • Mfr # 194-24W-C

  • Zoro # G005840738


product price: $564.00
/ea
Free Shipping & Returns

Key Features

Height
22.75"
Length
24"
Width
24"
Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-24W-C
Zoro #
G005840738
UPC #
685659148572
Country of Origin
China

Dimensions

Height
22.75"
Length
24"
Width
24"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Shade Material
Fabric
Item
Pendant
Finish
Chrome
Standards
CUL/cETLu
Series
Arosia
Dimmable
Yes
Material
Steel
Watts
100
Bulb Base
Medium
Shade Finish
White
Rated Location
Dry

Description

With a sleek, chrome frame and a modern aesthetic, this single-light pendant will elevate your decor to new heights of style. A bold, white fabric shade lends eye-catching allure to this exquisite piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.