Zoro Homepage

Arrington 6 Light Chandelier, Matte Black

  • Mfr # 2301-42MB

  • Zoro # G805835927


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Number of Lights
6
Dimmable
Yes
Standards
CUL/cETLu
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301-42MB
Zoro #
G805835927
UPC #
685659158465
Country of Origin
India

Dimensions

Width
42"
Length
42"
Height
29"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
170 in
Chain Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
6
Dimmable
Yes
Standards
CUL/cETLu
Color
Matte Black
Housing Material
Steel
Material
Steel
Series
Arrington
Style
transitional, traditional, Classical, Restoration
Rated Location
Dry
Bulb Base
Candelabra

Description

Bring romance to a modern or traditional kitchen, dining area, or main living space with this six-light chandelier from the Arrington collection. Crafted of bold matte black finish steel, its long, flared arms create a careful arrangement for placement of candelabra-style bulbs that borrow from a traditional motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.