Zoro Homepage

Arrington 6 Light Chandelier, Polished Nickel

  • Mfr # 2301-42PN

  • Zoro # G205835855


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Color
Polished Nickel
Standards
CUL/cETLu
Style
transitional, traditional, Classical, Restoration
Width
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301-42PN
Zoro #
G205835855
UPC #
685659158441
Country of Origin
India

Dimensions

Width
42"
Height
29"
Length
42"
Chain Length
110 in
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Color
Polished Nickel
Standards
CUL/cETLu
Style
transitional, traditional, Classical, Restoration
Series
Arrington
Dimmable
Yes
Number of Lights
6
Housing Material
Steel
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

Bring soft romance to a modern or traditional kitchen, dining area, or main living space with this six-light chandelier from the Arrington collection. Crafted of tasteful polished nickel finish steel, its long, flared arms create a careful arrangement for placement of candelabra-style bulbs that borrow from a traditional motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.