Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrington 6 Light Chandelier, Rubbed Brass

  • Mfr # 2301-63RB

  • Zoro # G905836053


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
63"
Style
transitional, traditional, Classical, Restoration
Dimmable
Yes
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301-63RB
Zoro #
G905836053
UPC #
685659158472
Country of Origin
India

Dimensions

Width
63"
Length
63"
Height
29"
Canopy Dimensions
5 in x 5 in
Chain Length
110 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Style
transitional, traditional, Classical, Restoration
Dimmable
Yes
Housing Material
Steel
Color
Rubbed Brass
Standards
CUL/cETLu
Number of Lights
6
Material
Steel
Series
Arrington
Bulb Base
Candelabra
Rated Location
Dry

Description

Extreme elegance serves both modern and traditional design schemes with a romantic look when this six-light chandelier delivers graceful charm in a living room, entryway, or dining room. Crafted of warm rubbed brass finish steel, its long, flared arms create a careful arrangement for placement of candelabra-style bulbs that borrow from a traditional motif. This chandelier is ideal for larger living spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.