Artemis Chandelier, 10-Light, 25 In.W x 12.75 In.H, Matte Black/Matte Opal

  • Mfr # 494-10MB

  • Zoro # G211799790


product price:  $418.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Lamp Watts
60
Style
Mid-Century Modern, Scandinavian, Classic
Dimmable
Yes
Series
Artemis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494-10MB
Zoro #
G211799790
UPC #
685659185171
Country of Origin
China

Dimensions

Width
25 in
Height
12.75 in
Length
25"
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Lamp Watts
60
Style
Mid-Century Modern, Scandinavian, Classic
Dimmable
Yes
Series
Artemis
Number of Lights
10
Collection
Artemis
Standards
UL/ CUL Certified
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Matte Opal
Shade Material
Glass
Location Rating
Dry
Frame Material
Steel
Bulbs Included
No
Shade Finish/Color
Matte Opal

Description

Introduce a focal point to a custom space in the form of a light fixture with pizzazz. From the Artemis collection comes a 10-light chandelier that repackages the storied Mid-Century Modern motif into a statement-making source of lighting in a dining room, living space, or entryway. Embrace a stylish matte black finish linear frame supporting artful opal glass globe shades and deliver a focal point perfect for an expressive setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.