Artemis Chandelier, 10-Light, 25 In.W x 12.75 In.H, Modern Gold/Matte Opal

  • Mfr # 494-10MGLD

  • Zoro # G111799708


product price:  $462.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Lamp Watts
60
Style
Mid-Century Modern, Scandinavian, Classic
Material
Steel
Series
Artemis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494-10MGLD
Zoro #
G111799708
UPC #
685659185188
Country of Origin
China

Dimensions

Height
12.75 in
Length
25"
Width
25 in
Cord/Wire Length
110"
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Lamp Watts
60
Style
Mid-Century Modern, Scandinavian, Classic
Material
Steel
Series
Artemis
Number of Lights
10
Dimmable
Yes
Standards
UL/ CUL Certified
Collection
Artemis
Shade Finish
Matte Opal
Bulb Base
Candelabra
Shade Material
Glass
Rated Location
Dry
Shade Finish/Color
Matte Opal
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry

Description

Lush modern gold finish steel begins a decadent journey toward a reworked Mid-Century Modern motif in a 10-light chandelier from the Artemis collection. Perfectly blending linear elements with chic concave shapes, this transitional fixture illuminates a dining space, living room, or entryway with delicate opal glass shades and adds a pop of attitude.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.