Artemis Chandelier, 16-Light, 32 In.W x 12.75 In.H, Matte Black/Matte Opal

  • Mfr # 494-16MB

  • Zoro # G611800058


product price:  $710.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Standards
UL/ CUL Certified
Height
12.75 in
Dimmable
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494-16MB
Zoro #
G611800058
UPC #
685659185232
Country of Origin
China

Dimensions

Height
12.75 in
Length
32"
Width
32 in
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Standards
UL/ CUL Certified
Dimmable
Yes
Material
Steel
Number of Lights
16
Style
Mid-Century Modern, Scandinavian, Classic
Series
Artemis
Lamp Watts
60
Collection
Artemis
Bulb Base
Candelabra
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No
Shade Finish/Color
Matte Opal

Description

Give a nod to the charming Mid-Century Modern aesthetic with a hint of Art Deco thrown in. This 16-light chandelier from the Artemis collection delivers both uplighting and downlighting through matte opal glass open globes nestling in a frame made of matte black finish steel. A round silhouette ratchets up the festive look of a fixture with personality and plenty of ambient lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.