This item is Discontinued.

Z-Lite Artemis Chandelier, 16-Light, 32 In.W x 12.75 In.H, Modern Gold/Matte Opal 494-16MGLD

Artemis Chandelier, 16-Light, 32 In.W x 12.75 In.H, Modern Gold/Matte Opal (Discontinued)

  • Mfr # 494-16MGLD
  • Zoro # G711800088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494-16MGLD
Zoro #
G711800088
UPC #
685659185249
Country of Origin
China

Dimensions

Height
12.75 in
Length
32"
Width
32 in
Cord/Wire Length
110"
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Style
Mid-Century Modern, Scandinavian, Classic
Series
Artemis
Standards
UL/ CUL Certified
Number of Lights
16
Material
Steel
Lamp Watts
60
Dimmable
Yes
Collection
Artemis
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Candelabra
Frame Material
Steel
Shade Finish/Color
Matte Opal
Location Rating
Dry
Bulbs Included
No

Description

Create a stir in a dining room, living area, or entryway with a fixture focused on a blend of Mid-Century Modern and Art Deco motifs. This 16-light chandelier from the Artemis collection delivers both uplighting and downlighting through matte opal glass open globes nestling in a frame made of modern gold finish steel. A round silhouette ratchets up the festive look of a fixture with personality and plenty of ambient lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.