Artemis Chandelier, 20-Light, 42 In.W x 12.75 In.H, Matte Black/Matte Opal

  • Mfr # 494-20MB

  • Zoro # G811799978


product price:  $1,050.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Length
42"
Lamp Watts
60
Collection
Artemis
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494-20MB
Zoro #
G811799978
UPC #
685659185256
Country of Origin
China

Dimensions

Length
42"
Width
42 in
Height
12.75 in
Cord/Wire Length
170"
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 1x3"+1x6"+2x12"+4x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Number of Lights
20
Lamp Watts
60
Collection
Artemis
Dimmable
Yes
Style
Mid-Century Modern, Scandinavian, Classic
Material
Steel
Series
Artemis
Standards
UL/ CUL Certified
Shade Material
Glass
Bulb Base
Candelabra
Shade Finish
Matte Opal
Rated Location
Dry
Location Rating
Dry
Shade Finish/Color
Matte Opal
Frame Material
Steel
Bulbs Included
No

Description

Striking finish contrasts embellish the festive look of a light fixture with endless personality and timeless style. Choose this Mid-Century Modern 20-light chandelier from the Artemis collection to make a signature design statement in a spacious living area in need of strong ambient lighting. Delicate matte opal glass shades attach to a linear matte black finish steel frame, dressed up with alluring curved elements and packaged to provide both fashion and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.