Artemis Chandelier, 20-Light, 42 In.W x 12.75 In.H, Modern Gold/Matte Opal

  • Mfr # 494-20MGLD

  • Zoro # G411799989


product price:  $1,142.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Material
Steel
Dimmable
Yes
Length
42"
Standards
UL/ CUL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494-20MGLD
Zoro #
G411799989
UPC #
685659185263
Country of Origin
China

Dimensions

Length
42"
Height
12.75 in
Width
42 in
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
170"
Chain Length
Rods: 1x3"+1x6"+2x12"+4x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Material
Steel
Dimmable
Yes
Number of Lights
20
Standards
UL/ CUL Certified
Lamp Watts
60
Series
Artemis
Style
Mid-Century Modern, Scandinavian, Classic
Collection
Artemis
Bulb Base
Candelabra
Shade Finish
Matte Opal
Rated Location
Dry
Shade Material
Glass
Shade Finish/Color
Matte Opal
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry

Description

A gleaming gold finish and charming globe shades bring a hint of retro style to a light fixture with timeless elegance and charm. Choose this Mid-Century Modern 20-light chandelier from the Artemis collection to make a signature design statement in a spacious living area in need of strong ambient lighting. Delicate matte opal glass shades attach to a linear modern gold finish steel frame, dressed up with alluring curved elements and packaged to provide both fashion and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.