Artemis Chandelier, 6-Light, 18 In.W x 12.75 In.H, Matte Black/Matte Opal

  • Mfr # 494-6MB

  • Zoro # G211799509


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Height
12.75 in
Collection
Artemis
Style
Mid-Century Modern, Scandinavian, Classic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494-6MB
Zoro #
G211799509
UPC #
685659185157
Country of Origin
China

Dimensions

Height
12.75 in
Length
18"
Width
18 in
Cord/Wire Length
110"
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Artemis
Number of Lights
6
Style
Mid-Century Modern, Scandinavian, Classic
Dimmable
Yes
Lamp Watts
60
Standards
UL/ CUL Certified
Material
Steel
Series
Artemis
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Candelabra
Shade Finish/Color
Matte Opal
Location Rating
Dry
Bulbs Included
No
Frame Material
Steel

Description

A snappy contrast of matte black steel framing and matte opal glass globe shades adds up to festivity in this delightful six-light chandelier from the Artemis collection. An example of the charming mix of Art Deco and Mid-Century Modern, it adds unmistakable personality to a dining space, living area, or entryway. Embrace the basic yet standout look of uplighting and downlighting in one stellar fixture that becomes a focal point in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.